FD3040L - Type FD BRKR 3P 40A 600VAC Max 18K Aic

Eaton

  • $1787.82 (Each)
  • $1,787.82 (Each)
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
FD3040L
Manufacturer
Eaton
Manufacturer's Part Number
FD3040L
Description
Type FD BRKR 3P 40A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305683 / 00786679305683
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,787.82 (Each)
Resources
Images
 
 
FD3040L - Large Image
 
FD3040L - Large Image
 
FD3040L - Large Image
 
FD3040L - Video
Attachments
 
 
FD3040L - Specification Sheet
Other Links
 
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
Brochures
 
 
FD3040L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
40 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 40A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 40A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
Type FD BRK 3P 40A 600VAC Max 18K Aic
extra long description
ETN FD3040L TYPE FD BRK 3P 40A 600V
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3040L
GTIN
00786679305683
UPC
786679305683
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3040L.
Jump To:

Cross Referenced

These items are similar to FD3040L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD3040L Eaton n/a
EGH304OFFG Eaton n/a
EGS3040FFG Eaton 00782114877142
FD3040L Eaton 00786679305683
GHC3040D Eaton n/a
SEHA36AT0060SRPE60A40TCAL18 GENERAL ELECTRIC n/a
THED136040WL GENERAL ELECTRIC 00783164062809
140UG2C3C40 Rockwell Automation n/a
140UH6C3C40 Rockwell Automation n/a
ABT1N040TL Rockwell Automation n/a
D273K10A Rockwell Automation n/a
T1N040TL Rockwell Automation n/a
HGL36040 Schneider Electric 00785901598749
NGG3S040L Siemens n/a

* All prices subject to change.

Begin Live Chat