FD3110 - Type FD BRKR 3P 110A 600VAC Max 18K Aic

Eaton

  • $2367.13 (Each)
  • $2,367.13 (Each)
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
FD3110
Manufacturer
Eaton
Manufacturer's Part Number
FD3110
Description
Type FD BRKR 3P 110A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 110A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312759 / 00786679312759
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,367.13 (Each)
Resources
Attachments
 
 
FD3110 - Specification Sheet
Images
 
 
FD3110 - Large Image
 
FD3110 - Large Image
 
FD3110 - Large Image
 
FD3110 - Video
Other Links
 
 
FD3110 - Other
 
FD3110 - Other
 
FD3110 - Other
 
FD3110 - Other
 
FD3110 - Other
Brochures
 
 
FD3110 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
110 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 110A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 110A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac
Product Type
Type FD BRK 3P 110A 600VAC Max 18K Aic
extra long description
ETN FD3110 TYPE FD BRK 3P 110A 600V
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3110
GTIN
00786679312759
UPC
786679312759
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3110.
Jump To:

Cross Referenced

These items are similar to FD3110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3110 Eaton 00786679312759
HGP36110 Schneider Electric n/a
ED63B110 Siemens 00783643209794

* All prices subject to change.

Begin Live Chat