FH33 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH33
Manufacturer
Eaton
Manufacturer's Part Number
FH33
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 4.40-4.87, 5.15-5.6A, Non-Comp 4.12-4.55, 5.0-5.5A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629865 / 00786678629865
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH33 - Small Image
 
FH33 - Large Image
 
FH33 - Large Image
 
FH33 - Large Image
 
FH33 - Large Image
Attachments
 
 
FH33 - Specification Sheet
Other Links
 
 
FH33 - Other
 
FH33 - Other
 
FH33 - Other
 
FH33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Description
HEATER A
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 4.40-4.87, 5.15-5.6A, Non-Comp 4.12-4.55, 5.0-5.5A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Product Type
FH Heater 5.27-5.74a
extra long description
ETN FH33 FH HEATER 5.27-5.74A
Additional Information
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH33
GTIN
00786678629865
UPC
786678629865
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat