GFCB220 - 2P 20A Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFCB220
Manufacturer
Eaton
Manufacturer's Part Number
GFCB220
Description
2P 20A Ground Fault Breaker
Abbinstall EP220GF|Eaton CHQ220GF|Eaton CUHGFCB220|Geindust GTHQL2120GF1|Geindust THQL|Grainger 1D353|Ite Q230|Schneider HOM220GFI|Schneider HOM220GFICP|Schneider QO220GFI|Siemens ECB220GF|Squared HOM220GFI|Squared QO220GFI|Thomasbett EP220GF|Westinghse GFCB220
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368957 / 00786676368957
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
amperage rating
20
Descriptions
Description
2P 20A GROUND FAULT BREAKER
Long Description
ABBInstall EP220GF|Eaton CHQ220GF|Eaton CUHGFCB220|GEIndust GTHQL2120GF1|GEIndust THQL|Grainger 1D353|ITE Q230|Schneider HOM220GFI|Schneider HOM220GFICP|Schneider QO220GFI|Siemens ECB220GF|SquareD HOM220GFI|SquareD QO220GFI|ThomasBett EP220GF|Westinghse GFCB220
Product Type
Type GFCB Ground Fault Circuit Breaker
Additional Information
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFCB220
GTIN
00786676368957
UPC
786676368957
Taxonomies, Classifications, and Categories
Type
Ground Fault Circuit Breaker
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat