HFD3175 - HFD 3P 600VAC Rated Load Terms Only

Eaton

  • $3330.63 (Each)
  • $3,330.63 (Each)
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
HFD3175
Manufacturer
Eaton
Manufacturer's Part Number
HFD3175
Description
HFD 3P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015445 / 00786679015445
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,330.63 (Each)
Resources
Images
 
 
HFD3175 - Small Image
 
HFD3175 - Large Image
 
HFD3175 - Large Image
 
HFD3175 - Large Image
 
HFD3175 - Video
Attachments
 
 
HFD3175 - Specification Sheet
Other Links
 
 
HFD3175 - Other
 
HFD3175 - Other
 
HFD3175 - Other
 
HFD3175 - Other
 
HFD3175 - Other
Brochures
 
 
HFD3175 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
extra long description
ETN HFD3175 HFD 3P 600VAC RATED LOA
Product Type
HFD 3P 600VAC Rated Load Terms Only
Description
HFD 3P 600VAC RATED LOAD TERMS ONLY
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 175 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD3175
GTIN
00786679015445
UPC
786679015445
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3175.
Jump To:

Cross Referenced

These items are similar to HFD3175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3175 Eaton 00786679015384
HFD3175 Eaton 00786679015445
HFD3175L Eaton 00786679015476
HJD3175 Eaton 00786679319109
JGH3175FAG Eaton 00782113963686
T3N175TL Rockwell Automation n/a
JJL36175 Schneider Electric 00785901955948
KAL36175 Schneider Electric 00785901425625
KCL34175 Schneider Electric 00785901424079
KHL36175 Schneider Electric 00785901241812
SKAL3175 Schneider Electric n/a
SKCL3175 Schneider Electric n/a
SKHL3175 Schneider Electric n/a
FXD63B175 Siemens 00783643211261
FXD63B175L Siemens 00783643005945
HFXD63B175L Siemens 00783643084513

* All prices subject to change.

Begin Live Chat