HMDL3800 - Type HMDL 3 Pole 800A Circuit BRKR With Terms

Eaton

  • $10002.33 (Each)
  • $10,002.33 (Each)
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
HMDL3800
Manufacturer
Eaton
Manufacturer's Part Number
HMDL3800
Description
Type HMDL 3 Pole 800A Circuit BRKR With Terms
Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, HMDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 800A, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114586082 / 00782114586082
Weight per unit
31.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,002.33 (Each)
Resources
Images
 
 
HMDL3800 - Large Image
 
HMDL3800 - Large Image
 
HMDL3800 - Large Image
 
HMDL3800 - Small Image
 
HMDL3800 - Video
Attachments
 
 
HMDL3800 - Specification Sheet
Other Links
 
 
HMDL3800 - Other
 
HMDL3800 - Other
 
HMDL3800 - Other
 
HMDL3800 - Other
Brochures
 
 
HMDL3800 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
800 A
Descriptions
Description
TYPE HMDL 3 POLE 800A CIRCUIT BRKR WITH TERMS
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HMDL 3P 800 A Circuit BRK W/ Terminals
extra long description
ETN HMDL3800 HMDL 3P 800 A CIRCUIT
Long Description
Eaton Series C complete molded case circuit breaker, MDL-frame, HMDL, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 800A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 50/60 Hz
Additional Information
media
Yes
frame
MDL
dimensions
18.2500 IN X 10.7500 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMDL3800
GTIN
00782114586082
UPC
782114586082
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
31.0799
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HMDL3800.
Jump To:

Cross Referenced

These items are similar to HMDL3800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMDL3800 Eaton 00782114586082
SKHA36AT0800 GENERAL ELECTRIC 00783164211740
T6S800BW Rockwell Automation n/a
PJL36080U33A Schneider Electric n/a

* All prices subject to change.

Begin Live Chat