QB1020CAF - Bolt-On Combination Afci 1P 20A 10kaic

Eaton

  • $334.67 (Each)
  • $334.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QB1020CAF
Manufacturer
Eaton
Manufacturer's Part Number
QB1020CAF
Description
Bolt-On Combination Afci 1P 20A 10kaic
Eaton QB Afci Circuit Breaker, Bolt-On Breaker Afci, 1 Pole, 20A, 10kaic
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514437 / 00786685514437
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.67 (Each)
Resources
Tech Bulletins
 
 
QB1020CAF - Tech Bulletin
Images
 
 
QB1020CAF - Large Image
 
QB1020CAF - Large Image
 
QB1020CAF - Large Image
Brochures
 
 
QB1020CAF - Brochure
Other Links
 
 
QB1020CAF - Other
 
QB1020CAF - Other
 
QB1020CAF - Other
Attachments
 
 
QB1020CAF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
BOLT-ON COMBINATION AFCI 1P 20A 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Bolt-On Afci, 1P, 20A, 10kaic
extra long description
ETN QB1020CAF BOLT-ON AFCI, 1P, 20A
Long Description
Eaton QB AFCI circuit breaker, Bolt-on breaker AFCI, 1 pole, 20A, 10kAIC
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QB1020CAF
Brand
Eaton
GTIN
00786685514437
UPC
786685514437
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
AFCI circuit breakers
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat