QBGFEP1015 - Bolt On GFCB W/PCB 10KAIC 15A 30MA Trip

Eaton

  • $629.29 (Each)
  • $629.29 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGFEP1015
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP1015
Description
Bolt On GFCB W/PCB 10KAIC 15A 30MA Trip
Eaton QB Gfci Circuit Breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 30 Ma Trip Sensitivity, 15 A, 10 Kaic, 120V, Bolt-On Mounting
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145111 / 00786679145111
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$629.29 (Each)
Resources
Images
 
 
QBGFEP1015 - Large Image
 
QBGFEP1015 - Small Image
 
QBGFEP1015 - Large Image
 
QBGFEP1015 - Large Image
Other Links
 
 
QBGFEP1015 - Other
 
QBGFEP1015 - Other
 
QBGFEP1015 - Other
Attachments
 
 
QBGFEP1015 - Specification Sheet
Brochures
 
 
QBGFEP1015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120V
Descriptions
extra long description
ETN QBGFEP1015 30ma EPD BREAKER
Description
BOLT ON GFCB W/PCB 10KAIC 15A 30MA TRIP
Product Type
30MA Epd Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 30 mA Trip Sensitivity, 15 A, 10 kAIC, 120V, Bolt-on mounting
Additional Information
dimensions
5.2000 IN X 3.3000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP1015
GTIN
00786679145111
UPC
786679145111
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat