QBHW1025 - 25A 1P 22KA B BKR

Eaton

  • $81.93 (Each)
  • $81.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW1025
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1025
Description
25A 1P 22KA B BKR
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392102 / 00786679392102
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.93 (Each)
Resources
Images
 
 
QBHW1025 - Small Image
 
QBHW1025 - Large Image
 
QBHW1025 - Large Image
 
QBHW1025 - Large Image
Attachments
 
 
QBHW1025 - Specification Sheet
Brochures
 
 
QBHW1025 - Brochure
Tech Bulletins
 
 
QBHW1025 - Tech Bulletin
Other Links
 
 
QBHW1025 - Other
 
QBHW1025 - Other
 
QBHW1025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Description
25A 1P 22KA B BKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW1025 Thermal-Magnetic Circu
Product Type
Thermal-Magnetic Circuit Breaker, 30a
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,30 A,22 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,QBHW
Additional Information
dimensions
3.6000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
QBHW1025
Brand
Eaton
GTIN
00786679392102
UPC
786679392102
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat