V48M28T75EE - 75KVA 3PH 480V TP-1 Delta Transformer

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T75EE
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T75EE
Description
75KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 75 Kva, Ee
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680019364 / 00786680019364
Weight per unit
550 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
V48M28T75EE - Tech Bulletin
Other Links
 
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
 
V48M28T75EE - Other
Brochures
 
 
V48M28T75EE - Brochure
Attachments
 
 
V48M28T75EE - Specification Sheet
Images
 
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
 
V48M28T75EE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Descriptions
Product Type
Eaton General Purpose Ventilated Transformer
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Description
75KVA 3PH 480V TP-1 DELTA TRANSFORMER
extra long description
ETN V48M28T75EE Eaton General purpo
Long Description
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 75 kVA, EE
Additional Information
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
Secondary Voltage
208 Y/120 V
dimensions
22.0000 IN X 29.0000 IN X 39.0000 IN
Primary Voltage
480 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T75EE
GTIN
00786680019364
UPC
786680019364
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
550
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL Listed,NEMA TP-1 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T75EE.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T75EE, though they may not be 100% alike.

Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transforme...
  • Our Part #: V48M28T7516
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T7516
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,698.09) ·
V48M28T7516 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,698.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to V48M28T75EE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP533143S Acme Electric 00047503201428
V48M28T50EE Eaton 00786680043703
V48M28T75EE Eaton 00786680019364
9T83B3144 GENERAL ELECTRIC 00783173197264
9T83B3874 GENERAL ELECTRIC 00783173166154
NMK075KB Hammond Power Solutions 00803423017385
NMKO75KB Hammond Power Solutions n/a
4237234000 Jefferson Electric 00783795211140
EE75T3H Schneider Electric 00785901786849
T3533143S Acme Electric n/a
T798063S Acme Electric n/a
T4T75SE Connecticut Electric n/a
G075K3QH2A03 Eaton n/a
G075K5QH2A04 Eaton n/a
9T83B3874G03 GENERAL ELECTRIC 00783173168714
9T86B3874G03 GENERAL ELECTRIC 00783173224854
3F3Y075 Siemens n/a
3F3Y075ES Siemens n/a
ET2H75S SolaHD 00783472000081

* All prices subject to change.

Begin Live Chat