ESLCL0918W53050S - 9/12/18W Led Hid 3K/4K/5K E26/E39 Base

Esl Vision

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL0918W53050S
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-CL-0918W-53050-S-M
Description
9/12/18W Led Hid 3K/4K/5K E26/E39 Base
Esl Esl-CL-0918W-53050-S-M Corn Lam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
196065683736 / 00196065683736
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
ESL ESL-CL-0918W-53050-S-M Corn Lam
Description
9/12/18W LED HID 3K/4K/5K E26/E39 BASE
Product Type
Corn Lamp, 09W/12W/18W Wattage Adjustable , 100-277VAC, 3000
Manufacturer Information
Manufacturers Part Number
ESL-CL-0918W-53050-S-M
Brand
ESL Vision
GTIN
00196065683736
UPC
196065683736
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat