ESLCL120W53050EX - *Discontin*120W Led Hid EX39 Base 15600LM 3K/4K/5K

Esl Vision

  • $150.18 (Each)
  • $150.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL120W53050EX
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-CL-120W-53050-EX39
Description
*Discontin*120W Led Hid EX39 Base 15600LM 3K/4K/5K
Esl Esl-CL-120W-53050-EX39 Corn Lam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
842219198891 / 00842219198891
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.18 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTIN*120W LED HID EX39 BASE 15600LM 3K/4K/5K
Product Type
Corn Lamp, 120W, 100-277VAC, 3000/4000/5000 Kelvin Adjustabl
Long Description
ESL ESL-CL-120W-53050-EX39 Corn Lam
Manufacturer Information
Manufacturers Part Number
ESL-CL-120W-53050-EX39
Brand
ESL Vision
GTIN
00842219198891
UPC
842219198891
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.48
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat