ESLCL36W53050SM - 36W Led Hid 3K/4K/5K E26/E39 Base 4680LM

Esl Vision

  • $47.06 (Each)
  • $47.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL36W53050SM
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-CL-36W-53050-S-M
Description
36W Led Hid 3K/4K/5K E26/E39 Base 4680LM
Esl Esl-CL-36W-53050-S-M Corn Lamp,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
842219198914 / 00842219198914
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$47.06 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
ESL ESL-CL-36W-53050-S-M Corn Lamp,
Product Type
Corn Lamp, 36W, 100-277VAC, 3000/4000/5000 Kelvin Adjustable
Description
36W LED HID 3K/4K/5K E26/E39 BASE 4680LM
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-CL-36W-53050-S-M
GTIN
00842219198914
UPC
842219198914
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat