ESLT8GDT210WF150 - GDT 2' 10W 5000K 1475LM 141 LM/W

Esl Vision LLC

  • $11.06 (Each)
  • $11.06 (Each)

  • $276.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLT8GDT210WF150
Manufacturer
Esl Vision LLC
Manufacturer's Part Number
N/A
Description
GDT 2' 10W 5000K 1475LM 141 LM/W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Standard Packaging
$276.50 (Per 25)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GDT 2' 10W 5000K 1475LM 141 LM/W
Manufacturer Information
Brand
Esl Vision LLC
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat