1233B0X - Recp Single Flush 30A 125V 2P3W BR

Eaton

  • $17.48 (Each)
  • $17.48 (Each)

  • $437.00 (Per 25)
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
1233B0X
Manufacturer
Eaton
Manufacturer's Part Number
1233-BOX
Description
Recp Single Flush 30A 125V 2P3W BR
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 125V, Back, Brown, Nema 5-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S41
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306204 / 00032664306204
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.48 (Each)
Standard Packaging
$437.00 (Per 25)
Resources
Attachments
 
 
1233B0X - Specification Sheet
Other Links
 
 
1233B0X - Other
 
1233B0X - Other
 
1233B0X - Other
Images
 
 
1233B0X - Large Image
 
1233B0X - Large Image
 
1233B0X - Large Image
Brochures
 
 
1233B0X - Brochure
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
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SINGLE FLUSH 30A 125V 2P3W BR
Product Type
Recp Single Flush 30A 125V 2P3W BR
extra long description
EWD 1233-BOX Recp Single Flush 30A
Long Description
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S41
Special Features
Commercial Grade
Additional Information
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1233-BOX
GTIN
00032664306204
UPC
032664306204
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified,NOM,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1233B0X.
Jump To:

Similar Items

Similar items are close alternatives to 1233B0X, though they may not be 100% alike.

Recp Single Flush 30A 125V 2P3W STR BK - AH1233BK-Box
  • Our Part #: AH1233BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH1233BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($365.50) ·
AH1233BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat