12427B - Switch Toggle 4WAY 15A 120V GRD BR

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $673.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12427B
Manufacturer
Eaton
Manufacturer's Part Number
1242-7B-BOX
Description
Switch Toggle 4WAY 15A 120V GRD BR
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Grounding, Brown, Four-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664734960 / 00032664734960
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$673.50 (Per 50)
Resources
Attachments
 
 
12427B - Specification Sheet
Images
 
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
Other Links
 
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
Brochures
 
 
12427B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
120 V
Poles
2
Material
Polycarbonate
Descriptions
Product Type
Switch Toggle 4WAY 15A 120V GRD BR
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1242-7B-BOX Switch Toggle 4Way
Description
SWITCH TOGGLE 4WAY 15A 120V GRD BR
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate
Special Features
Box
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1242-7B-BOX
GTIN
00032664734960
UPC
032664734960
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat