1257SP - Recp Single Flush 30A 125/250V 3P4W BK

Eaton

  • $11.09 (Each)
  • $11.09 (Each)

  • $133.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1257SP
Manufacturer
Eaton
Manufacturer's Part Number
1257-SP
Description
Recp Single Flush 30A 125/250V 3P4W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB
Slang Terms
Dryer Receptacle
Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306808 / 00032664306808
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Standard Packaging
$133.08 (Per 12)
Resources
Brochures
 
 
1257SP - Brochure
Other Links
 
 
1257SP - Other
Images
 
 
1257SP - Large Image
 
1257SP - Small Image
 
1257SP - Large Image
Attachments
 
 
1257SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
High Strength Glass Reinforced Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2.10 in
Width
4.25 in
Height
4.87 in
Descriptions
Product Type
single Receptacle
extra long description
EWD 1257-SP Recp Single Flush 30A 1
Description
RECP SINGLE FLUSH 30A 125/250V 3P4W BK
Long Description
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.10 in Length, 4.25 in Width, 4.87 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 lb
Features
Commercial & Industrial Power Receptacles 30A, 125/250V NEMA 14-30 3-Pole/4-Wire Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size
Special Features
Flush Mount Dryer Power Receptacle;Matching Plug S21
Also Known As...
Dryer Receptacle
Additional Information
Receptacle Type
Single
Compatible Wire Size
#4 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;12 PK
Standards Met
UL Listed;NAFTA Complaint;RoHS Complaint
Made in USA
yes
dimensions
2.5000 IN X 5.0000 IN X 8.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1257-SP
GTIN
00032664306808
UPC
032664306808
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight
4.65 lb
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Indoor
standard
CSA Certified,UL Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat