1263 - Recp Single Flush 30A 125V 2P3W BK

Eaton

  • $14.88 (Each)
  • $14.88 (Each)

  • $372.00 (Per 25)
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
1263
Manufacturer
Eaton
Manufacturer's Part Number
1263-BOX
Description
Recp Single Flush 30A 125V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 125V, Back, Brown, Nema TT-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With 83
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664307003 / 00032664307003
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.88 (Each)
Standard Packaging
$372.00 (Per 25)
Resources
Images
 
 
1263 - Small Image
 
1263 - Large Image
Attachments
 
 
1263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 Volt AC
Poles
2
Number of Wires
3 in
Current Rating
30 Amp
Material
Glass Reinforced Nylon
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Straight Blade Power Receptacle
Description
RECP SINGLE FLUSH 30A 125V 2P3W BK
extra long description
SINGLE, HEAVY DUTY TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BROWN COLOR; NEMA TT-30R CONFIGURATION; 3 WIRE(S); UL 498/E15012, CSA C22.2, NOM 426 APPROVAL; 125 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 30 AMP CURRENT RATING; GROUNDING; 2 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; PACKAGING TYPE BOX; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 3.88 INCH LENGTH X 2.94 INCH WIDTH X 2.25 INCH HEIGHT; MATCHING PLUG S83
Long Description
STRAIGHT BLADE POWER RECEPTACLE, SINGLE TYPE; GLASS REINFORCED NYLON MATERIAL; BROWN COLOR; TT-30R CONFIGURATION; 3 WIRE(S); UL 498, CSA C22.2 APPROVAL; 125 VOLT AC VOLTAGE RATING; FLUSH MOUNTING; 30 AMP CURRENT RATING; GROUNDING; 2 POLE(S)
Additional Information
NAFTA Compliant; Application Commercial; Used On Copper/Aluminum Wire; Packaging Type Box
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Ground Type
GROUNDING
Manufacturer Information
Manufacturers Part Number
1263-BOX
Brand
EATON WIRING DEVICES RESIDENTIAL/INDUSTRIAL
GTIN
00032664307003
UPC
032664307003
Taxonomies, Classifications, and Categories
Type
SINGLE
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.39
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
FLUSH
Configuration
TT-30R
Approval
UL 498, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1263.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1263.

Power Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size,...
  • Our Part #: 1263B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1263-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($372.00) ·
1263B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.88

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1263, though they may not be 100% alike.

Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection...
  • Our Part #: 3830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3830
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($357.14) ·
3830 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.29

Each

QTY:
Each
Add
Eaton Power Receptacle AH1263BK-Box
  • Our Part #: AH1263BKB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AH1263BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($279.50) ·
AH1263BKB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat