2032LAB0X - Wallplate 1G Dup Recp Thermoset Mid La

Eaton

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.61 (Per 100)
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
2032LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2032LA-BOX
Description
Wallplate 1G Dup Recp Thermoset Mid La
Wall Plate, 1 Gang, 3.12 (D) X 4.87 (W) In, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582455 / 00032664582455
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$77.61 (Per 100)
Resources
Attachments
 
 
2032LAB0X - Specification Sheet
Images
 
 
2032LAB0X - Large Image
 
2032LAB0X - Large Image
 
2032LAB0X - Video
Specifications Sheets
 
 
2032LAB0X - Specification Sheet
Other Links
 
 
2032LAB0X - Other
Brochures
 
 
2032LAB0X - Brochure
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
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
WALLPLATE 1G DUP RECP THERMOSET MID LA
Special Features
Standard Package Box;With Matching Mounting Screws
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 3.12 (D) x 4.87 (W) in, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Features
Mid Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wall Plate, Light Almond
extra long description
EWD 2032LA-BOX Wallplate 1G Dup Rec
Additional Information
dimensions
3.12 (D) x 4.87 (W) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2032LA-BOX
GTIN
00032664582455
UPC
032664582455
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.068
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat