2051LAB0X - Wallplate 1G Decorator Thermoset Mid La

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2051LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2051LA-BOX
Description
Wallplate 1G Decorator Thermoset Mid La
Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582523 / 00032664582523
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$66.44 (Per 100)
Resources
Attachments
 
 
2051LAB0X - Specification Sheet
Images
 
 
2051LAB0X - Large Image
 
2051LAB0X - Large Image
 
2051LAB0X - Video
Other Links
 
 
2051LAB0X - Other
Brochures
 
 
2051LAB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
WALLPLATE 1G DECORATOR THERMOSET MID LA
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wallplate, Light Almond
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2051LA-BOX Wallplate 1G Decorat
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2051LA-BOX
GTIN
00032664582523
UPC
032664582523
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.075
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat