2128VB0X - Wallplate 1G W/.375" Hole THRMST STD Iv

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2128VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2128V-BOX
Description
Wallplate 1G W/.375" Hole THRMST STD Iv
Eaton Telephone and Coaxial Wallplate, Ivory, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664154508 / 00032664154508
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Images
 
 
2128VB0X - Small Image
 
2128VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Telephone and coaxial wallplate, Ivory, 0.375" Hole Cutout, Thermoset, Single- gang, Standard, ED Box
Description
WALLPLATE 1G W/.375" HOLE THRMST STD IV
Product Type
Wallplate 1G W/.375" Hole THRMST STD Iv
extra long description
EWD 2128V-BOX Wallplate 1G W/.375"
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2128V-BOX
GTIN
00032664154508
UPC
032664154508
Taxonomies, Classifications, and Categories
Type
Telephone and coaxial wallplates
Category Description
Residential plates
Packaging
Weight per each
0.056
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat