2131VB0X - Wallplate 1G Single Recp THRMST STD Iv

Eaton

  • $0.64 (Each)
  • $0.64 (Each)

  • $16.00 (Per 25)

  • $64.00 (Per 100)

  • $160.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2131VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2131V-BOX
Description
Wallplate 1G Single Recp THRMST STD Iv
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664155109 / 00032664155109
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$16.00 (Per 25)
Standard Packaging
$160.00 (Per 250)
Resources
Images
 
 
2131VB0X - Small Image
 
2131VB0X - Large Image
 
2131VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
Receptacle Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Thermoset Plastic, Ivory
Description
WALLPLATE 1G SINGLE RECP THRMST STD IV
Product Type
Receptacle Wall Plate
Features
Standard Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Receptacle Wall Plate, Ivory
Special Features
1.406 in Hole;Temperature Rating -40 to 194 °F
extra long description
EWD 2131V-BOX Wallplate 1G Single R
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2131V-BOX
GTIN
00032664155109
UPC
032664155109
Taxonomies, Classifications, and Categories
Type
Single receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.062
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial;Industrial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat