2141A - Wallplate 3G Toggle Thermoset STD Al

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $31.02 (Per 15)

  • $206.79 (Per 100)

  • $372.22 (Per 180)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2141A
Manufacturer
Eaton
Manufacturer's Part Number
2141A-BOX
Description
Wallplate 3G Toggle Thermoset STD Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543852 / 00032664543852
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$31.02 (Per 15)
Standard Packaging
$372.22 (Per 180)
Resources
Attachments
 
 
2141A - Specification Sheet
Images
 
 
2141A - Large Image
 
2141A - Video
Other Links
 
 
2141A - Other
Brochures
 
 
2141A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Toggle Thermoset STD Al
extra long description
EWD 2141A-BOX Wallplate 3G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 3G TOGGLE THERMOSET STD AL
Long Description
Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2141A-BOX
GTIN
00032664543852
UPC
032664543852
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.16
Carton
15
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat