2155V - Wallplate 5G Toggle Thermoset STD Iv

Eaton

  • $4.00 (Each)
  • $4.00 (Each)

  • $40.00 (Per 10)

  • $100.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2155V
Manufacturer
Eaton
Manufacturer's Part Number
2155V-BOX
Description
Wallplate 5G Toggle Thermoset STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319006 / 00032664319006
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$40.00 (Per 10)
Standard Packaging
$100.00 (Per 25)
Resources
Images
 
 
2155V - Small Image
 
2155V - Large Image
 
2155V - Video
Attachments
 
 
2155V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 5G Toggle Thermoset STD Iv
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box
Special Features
Thermoset, std size
extra long description
EWD 2155V-BOX Wallplate 5G Toggle T
Description
WALLPLATE 5G TOGGLE THERMOSET STD IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 10.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2155V-BOX
GTIN
00032664319006
UPC
032664319006
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.3
Carton
10
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat