2155W - Wallplate 5G Toggle Thermoset STD WH

Eaton

  • $3.60 (Each)
  • $3.60 (Each)

  • $36.00 (Per 10)

  • $90.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2155W
Manufacturer
Eaton
Manufacturer's Part Number
2155W-BOX
Description
Wallplate 5G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664319105 / 00032664319105
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$36.00 (Per 10)
Standard Packaging
$90.00 (Per 25)
Resources
Images
 
 
2155W - Small Image
 
2155W - Large Image
 
2155W - Video
Attachments
 
 
2155W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 5G Toggle Thermoset STD WH
extra long description
EWD 2155W-BOX Wallplate 5G Toggle T
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box
Special Features
Thermoset, std size
Description
WALLPLATE 5G TOGGLE THERMOSET STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 10.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2155W-BOX
GTIN
00032664319105
UPC
032664319105
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.325
Carton
10
Package
25
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat