271B - Switch Duplex Comb SP/SP 15A 120V BR

Eaton

  • $15.43 (Each)
  • $15.43 (Each)

  • $1,543.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271B
Manufacturer
Eaton
Manufacturer's Part Number
271B-BOX
Description
Switch Duplex Comb SP/SP 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664160301 / 00032664160301
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Carton
$1,543.00 (Per 100)
Resources
Images
 
 
271B - Small Image
 
271B - Large Image
Attachments
 
 
271B - Specification Sheet
Brochures
 
 
271B - Brochure
Other Links
 
 
271B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb SP/SP 15A 120V BR
Description
SWITCH DUPLEX COMB SP/SP 15A 120V BR
extra long description
EWD 271B-BOX Switch Duplex Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (2) 1-pole, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
271B-BOX
GTIN
00032664160301
UPC
032664160301
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.26
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat