2887B0X - Conn 15A 125V 2P3W STR Vinyl/Armored Yl

Eaton

  • $17.69 (Each)
  • $17.69 (Each)

  • $1,769.00 (Per 100)
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
2887B0X
Manufacturer
Eaton
Manufacturer's Part Number
2887-BOX
Description
Conn 15A 125V 2P3W STR Vinyl/Armored Yl
Eaton Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, Back Wire, Yellow, Brass, Armored Vinyl, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.63", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664326103 / 00032664326103
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.69 (Each)
Standard Packaging
$1,769.00 (Per 100)
Resources
Attachments
 
 
2887B0X - Specification Sheet
Images
 
 
2887B0X - Small Image
 
2887B0X - Large Image
 
2887B0X - Video
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
Conn 15A 125V 2P3W STR Vinyl/Armored Yl
Description
CONN 15A 125V 2P3W STR VINYL/ARMORED YL
extra long description
EWD 2887-BOX Conn 15A 125V 2P3W Str
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Special Features
Spec grade plugs & conns
Long Description
Eaton straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box
Additional Information
media
Yes
dimensions
2.6000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2887-BOX
GTIN
00032664326103
UPC
032664326103
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2887B0X.
Jump To:

Cross Referenced

These items are similar to 2887B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2887 Eaton Wiring Devices 00032664326103
515CA Leviton 00078477841785
PS515CACC10 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat