32B - Recp 50A 125/250V 3P3W STR Flush MNT BR

Eaton

  • $12.28 (Each)
  • $12.28 (Each)

  • $307.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32B
Manufacturer
Eaton
Manufacturer's Part Number
32B-BOX
Description
Recp 50A 125/250V 3P3W STR Flush MNT BR
Eaton Power Device Receptacle, Range, #12 - 4 Awg, 50A, Flush, 125/250V, Back, Brown, Nema 10-50R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non Grounding, Plug, Glass-Filled Nylon, Power, Used With S80
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664198403 / 00032664198403
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.28 (Each)
Standard Packaging
$307.00 (Per 25)
Resources
Images
 
 
32B - Small Image
 
32B - Large Image
 
32B - Large Image
 
32B - Large Image
Brochures
 
 
32B - Brochure
Other Links
 
 
32B - Other
 
32B - Other
 
32B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp 50A 125/250V 3P3W STR Flush MNT BR
Description
RECP 50A 125/250V 3P3W STR FLUSH MNT BR
extra long description
EWD 32B-BOX Recp 50A 125/250V 3P3W
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Brown, NEMA 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Plug, Glass-filled nylon, Power, Used with S80
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
32B-BOX
GTIN
00032664198403
UPC
032664198403
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
Commercial receptacles
Packaging
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat