35334V - Phone Jack SGL Flush MNT 4COND Mid Ul Iv

Eaton

  • $3.22 (Each)
  • $3.22 (Each)

  • $48.30 (Per 15)

  • $483.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35334V
Manufacturer
Eaton
Manufacturer's Part Number
3533-4V
Description
Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 In Width, 4.50 In Height, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750496 / 00032664750496
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$48.30 (Per 15)
Standard Packaging
$483.00 (Per 150)
Resources
Attachments
 
 
35334V - Specification Sheet
Images
 
 
35334V - Large Image
 
35334V - Large Image
 
35334V - Large Image
 
35334V - Large Image
 
35334V - Large Image
Other Links
 
 
35334V - Other
 
35334V - Other
 
35334V - Other
 
35334V - Other
 
35334V - Other
 
35334V - Other
 
35334V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
2.75 in
Height
4.50 in
Descriptions
Product Type
Telephone Jack
Description
PHONE JACK SGL FLUSH MNT 4COND MID UL IV
Special Features
With Mid Size Wallplate, Category 3, 4 Conductor
Features
Surface Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satelli
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 in Width, 4.50 in Height, 0.12 lb
Short Description
Telephone Jack, Ivory, Thermoplastic
extra long description
EWD 3533-4V Phone Jack Sgl Flush Mn
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
15 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3533-4V
GTIN
00032664750496
UPC
032664750496
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
0.12 lb
Weight per each
0
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat