3763EX - Plug 50A 600VAC/250VDC 2P3W H/L Nylon BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3763EX
Manufacturer
Eaton
Manufacturer's Part Number
3763EX
Description
Plug 50A 600VAC/250VDC 2P3W H/L Nylon BK
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 600 Vac, 250VDC, Back Wiring, Black, Red, Pro Grip, Non-Nema, Two-Pole, Three-Wire, Grounding, Nylon, 0.44 to 1.06 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663765 / 00032664663765
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3763EX - Small Image
 
3763EX - Large Image
 
3763EX - Large Image
 
3763EX - Large Image
 
3763EX - Video
Attachments
 
 
3763EX - Specification Sheet
Other Links
 
 
3763EX - Other
 
3763EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLUG 50A 600VAC/250VDC 2P3W H/L NYLON BK
Product Type
Plug 50A 600VAC/250VDC 2P3W H/L Nylon BK
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Long Description
Eaton locking plug, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Two-pole, Three-wire, grounding, Nylon, 0.44 to 1.06 in
Special Features
Industrial grd high current plugs & conn
extra long description
EWD 3763EX Plug 50A 600VAC/250VDC 2
Additional Information
media
Yes
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3763EX
GTIN
00032664663765
UPC
032664663765
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat