4229B0X - Conn 20A 250V 2P3W STR Vinyl Yl

Eaton

  • $14.58 (Each)
  • $14.58 (Each)

  • $1,458.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4229B0X
Manufacturer
Eaton
Manufacturer's Part Number
4229-BOX
Description
Conn 20A 250V 2P3W STR Vinyl Yl
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 2.61 In Length, #18 to #12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664333002 / 00032664333002
Weight per unit
0.157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.58 (Each)
Standard Packaging
$1,458.00 (Per 100)
Resources
Attachments
 
 
4229B0X - Specification Sheet
Images
 
 
4229B0X - Small Image
 
4229 - Large Image
 
4229 Small - Small Image
 
4229B0X - Large Image
 
4229B0X - Large Image
 
4229B0X - Large Image
 
4229B0X - Large Image
 
4229B0X - Video
Specifications Sheets
 
 
4229B0X - Specification Sheet
Other Links
 
 
4229B0X - Other
 
4229B0X - Other
 
4229B0X - Other
Brochures
 
 
4229B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene Outer Shell/Terminal Retainer;Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Current Rating
20 A
Number of Wires
3
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.54 in;0.25 to 0.66 in (Cord)
Length
2.61 in
Descriptions
Product Type
Straight Blade Connector
Description
CONN 20A 250V 2P3W STR VINYL YL
Long Description
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 2.61 in Length, #18 to #12 AWG Wire Size
Features
Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers
Special Features
Straight Body;Wiring Type Back Wire
Short Description
20 A, 250 V, Straight Blade Connector, Yellow
extra long description
EWD 4229-BOX Conn 20A 250V 2P3W Str
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
10 CT
Standards Met
Listed to UL498, File no. E15012;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
1.5400 IN X 1.5400 IN X 2.6100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4229-BOX
GTIN
00032664333002
UPC
032664333002
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
0.157
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
6-20P
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6221 02
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat