45FS2B0X - 15/20W FLR Starter

Cooper Wiring Devices

  • $3.28 (Each)
  • $3.28 (Each)

  • $82.00 (Per 25)

  • $328.00 (Per 100)

  • $820.00 (Per 250)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45FS2B0X
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
45FS2-BOX
Description
15/20W FLR Starter
Starter, Standard; 15 to 20 W Lamp Wattage; 2 Pin(S); Approval Ul 1570, Csa C22.2; Packaging Type Box
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
-
UPC/EAN/GTIN
032664200113
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$82.00 (Per 25)
Standard Packaging
$820.00 (Per 250)
Resources
Attachments
 
 
45FS2B0X - Specification Sheet
Images
 
 
45FS2B0X - Small Image
 
45FS2B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
15 TO 20 W
Descriptions
Long Description
STARTER, STANDARD; 15 TO 20 W LAMP WATTAGE; 2 PIN(S); APPROVAL UL 1570, CSA C22.2; PACKAGING TYPE BOX
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
PACKAGING TYPE BOX
Description
15/20W FLR STARTER
Additional Information
Number of Pins
2 A
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
45FS2-BOX
Taxonomies, Classifications, and Categories
Type
STANDARD
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
25
Package
250
Uses, Certifications, and Standards
Approval
UL 1570, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45FS2B0X.
Jump To:

Similar Items

Similar items are close alternatives to 45FS2B0X, though they may not be 100% alike.

Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passsey...
  • Our Part #: CWDFS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CWD-FS-2
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($81.25) · 1,000 ($3,250.00) ·
CWDFS2 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.25

Each

QTY:
Each
Add
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In...
  • Our Part #: FS2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FS2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($415.40) ·
FS2 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat