5134V - Wallplate 1G Toggle Nylon STD Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5134V
Manufacturer
Eaton
Manufacturer's Part Number
5134V
Description
Wallplate 1G Toggle Nylon STD Iv
Eaton Standard Size Toggle Switch Wallplate, Ivory, Toggle, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664152009 / 00032664152009
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5134V - Small Image
 
5134V - Large Image
 
5134V - Large Image
 
5134V - Large Image
 
5134V - Video
Attachments
 
 
5134V - Specification Sheet
Brochures
 
 
5134V - Brochure
Other Links
 
 
5134V - Other
 
5134V - Other
 
5134V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Nylon STD Iv
extra long description
EWD 5134V Wallplate 1G Toggle Nylon
Description
WALLPLATE 1G TOGGLE NYLON STD IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Standard Size Toggle Switch Wallplate, Ivory, Toggle, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
5.5000 IN X 0.2500 IN X 3.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5134V
GTIN
00032664152009
UPC
032664152009
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat