5141VB0X - Wallplate 3G Toggle Nylon STD Iv

Eaton

  • $1.95 (Each)
  • $1.95 (Each)

  • $97.42 (Per 50)

  • $194.84 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5141VB0X
Manufacturer
Eaton
Manufacturer's Part Number
5141V-BOX
Description
Wallplate 3G Toggle Nylon STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Nylon, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664493201 / 00032664493201
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$1.95 (Each)
Standard Packaging
$97.42 (Per 50)
Resources
Attachments
 
 
5141VB0X - Specification Sheet
Images
 
 
5141VB0X - Large Image
 
5141VB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Toggle Nylon STD Iv
Description
WALLPLATE 3G TOGGLE NYLON STD IV
extra long description
EWD 5141V-BOX Wallplate 3G Toggle N
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Three- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 6.3700 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5141VB0X
GTIN
00032664493201
UPC
032664493201
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.107
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat