52237V - Switch CO/Alr Tog 3WAY 15A 120V GRD Iv

Eaton

  • $6.24 (Each)
  • $6.24 (Each)

  • $624.09 (Per 100)
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
52237V
Manufacturer
Eaton
Manufacturer's Part Number
5223-7V-BU
Description
Switch CO/Alr Tog 3WAY 15A 120V GRD Iv
Eaton Toggle Switch, 15A, Wall, 120V, Side Wire, Screw, Ivory, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752179 / 00032664752179
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.24 (Each)
Carton
$6.24 (Each)
Standard Packaging
$624.09 (Per 100)
Resources
Attachments
 
 
52237V - Specification Sheet
Images
 
 
52237V - Large Image
 
52237V - Large Image
 
52237V - Large Image
 
52237V - Small Image
Other Links
 
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
Brochures
 
 
52237V - Brochure
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
Polycarbonate
Poles
1
Voltage Rating
120 V
amperage rating
15
Descriptions
Product Type
Switch CO/Alr Tog 3WAY 15A 120V GRD Iv
Description
SWITCH CO/ALR TOG 3WAY 15A 120V GRD IV
extra long description
EWD 5223-7V-BU Switch CO/ALR Tog 3W
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton toggle switch, 15A, Wall, 120V, Side wire, Screw, Ivory, Three-Way
Special Features
Bulk
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5223-7V-BU
GTIN
00032664752179
UPC
032664752179
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL,Federal Specification Classification 6241 05
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat