5262CHW - Rec Congd 15A125V2P3W Controlhalf WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262CHW
Manufacturer
Eaton
Manufacturer's Part Number
5262CHW
Description
Rec Congd 15A125V2P3W Controlhalf WH
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Half Control, #14-10 Awg, 15A, Flush, 125V, White, Brass, High-Impact Nylon Face, PVC Base, 5-15R, Two-Pole, Three-Wire, Screw,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744372 / 00032664744372
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5262CHW - Large Image
 
5262CHW - Small Image
 
5262CHW - Large Image
 
5262CHW - Large Image
 
5262CHW - Video
Attachments
 
 
5262CHW - Specification Sheet
Brochures
 
 
5262CHW - Brochure
Other Links
 
 
5262CHW - Other
 
5262CHW - Other
 
5262CHW - Other
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
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Half control, #14-10 AWG, 15A, Flush, 125V, White, Brass, High-impact nylon face,PVC base, 5-15R, Two-pole, Three-wire, Screw,
Special Features
Commercial Grade
Product Type
Rec Congd 15A125V2P3W Controlhalf WH
extra long description
EWD 5262CHW Rec ConGd 15A125V2P3W C
Description
REC CONGD 15A125V2P3W CONTROLHALF WH
Additional Information
media
Yes
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5262CHW
GTIN
00032664744372
UPC
032664744372
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL,NOM,Federal Specification Classification 6233 01
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat