5262VS - Recp TVSS 15A 125V 2P3W Led & Alarm Iv

Eaton

  • $50.51 (Each)
  • $50.51 (Each)

  • $2,525.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262VS
Manufacturer
Eaton
Manufacturer's Part Number
5262VS
Description
Recp TVSS 15A 125V 2P3W Led & Alarm Iv
Bryant SP52IA|Geindust HBL5262ISA|Hublwiring HBL5262ISA|Leviton 5280I|Leviton 5280-I|Leviton 7280I|Leviton 7280-I|Passseymor 5262isp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
040893618876 / 00040893618876
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.51 (Each)
Standard Packaging
$2,525.50 (Per 50)
Resources
Images
 
 
5262VS - Small Image
 
5262VS - Large Image
Attachments
 
 
5262VS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Recp TVSS 15A 125V 2P3W Led & Alarm Iv
Description
RECP TVSS 15A 125V 2P3W LED & ALARM IV
extra long description
EWD 5262VS RECP TVSS 15A 125V 2P3W
Special Features
Wallbox receptacles
Long Description
Bryant SP52IA|GEIndust HBL5262ISA|HublWiring HBL5262ISA|Leviton 5280I|Leviton 5280-I|Leviton 7280I|Leviton 7280-I|PassSeymor 5262ISP
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5262VS
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893618876
UPC
040893618876
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
50
Uses, Certifications, and Standards
Application
SURGE SUPPRESSOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat