5266AN - Plug Angle 15A 125V 2P3W STR Poly BW

Eaton

  • $39.44 (Each)
  • $39.44 (Each)

  • $788.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266AN
Manufacturer
Eaton
Manufacturer's Part Number
5266AN
Description
Plug Angle 15A 125V 2P3W STR Poly BW
Eaton Arrow Hart Ultra Grip Straight Blade Angled Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664519512 / 00032664519512
Weight per unit
0.11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$39.44 (Each)
Standard Packaging
$788.80 (Per 20)
Resources
Attachments
 
 
5266AN - Specification Sheet
Images
 
 
5266AN - Small Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Large Image
 
5266AN - Video
Other Links
 
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
 
5266AN - Other
Brochures
 
 
5266AN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Plug Angle 15A 125V 2P3W STR Poly BW
extra long description
EWD 5266AN Plug Angle 15A 125V 2P3W
Description
PLUG ANGLE 15A 125V 2P3W STR POLY BW
Features
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Long Description
Eaton Arrow Hart ultra grip straight blade angled plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
7.5000 IN X 4.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5266AN
GTIN
00032664519512
UPC
032664519512
Taxonomies, Classifications, and Categories
Type
Ultra grip
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6221 02,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat