5278C - Flanged Inlet 15A125V2P3W Nylon Shell BW

Eaton

  • $23.13 (Each)
  • $23.13 (Each)

  • $231.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5278C
Manufacturer
Eaton
Manufacturer's Part Number
5278C
Description
Flanged Inlet 15A125V2P3W Nylon Shell BW
Eaton Arrow Hart Straight Blade Flanged Inlet , #16-12 Awg, 15A, Industrial, 125V, Back Wire, Black, Brass, Steel, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893133355 / 00040893133355
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.13 (Each)
Standard Packaging
$231.30 (Per 10)
Resources
Attachments
 
 
5278C - Specification Sheet
Images
 
 
5278C - Large Image
 
5278C - Large Image
 
5278C - Large Image
 
5278C - Video
Other Links
 
 
5278C - Other
 
5278C - Other
 
5278C - Other
Brochures
 
 
5278C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Flanged Inlet 15A125V2P3W Nylon Shell BW
Description
FLANGED INLET 15A125V2P3W NYLON SHELL BW
extra long description
EWD 5278C Flanged Inlet 15A125V2P3W
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Long Description
Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
dimensions
13.0000 IN X 5.3000 IN X 4.7000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5278C
GTIN
00040893133355
UPC
040893133355
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade Flanged Inlet
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6221 02,NOM
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat