5520VMSP - Wallplate 2 Port Modular Midsize Iv

Eaton

  • $3.36 (Each)
  • $3.36 (Each)

  • $84.00 (Per 25)
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
5520VMSP
Manufacturer
Eaton
Manufacturer's Part Number
5520V-MSP
Description
Wallplate 2 Port Modular Midsize Iv
Eaton Modular Wallplate, 2 Port Modular, Midsize, Iv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664650949 / 00032664650949
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$84.00 (Per 25)
Resources
Images
 
 
5520VMSP - Large Image
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
Wallplate 2 Port Modular Midsize Iv
Description
WALLPLATE 2 PORT MODULAR MIDSIZE IV
extra long description
EWD 5520V-MSP Wallplate 2 Port Modu
Long Description
Eaton Modular wallplate, 2 Port Modular, MidSize, IV
Special Features
Structured wiring
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
0.4000 IN X 2.7000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5520V-MSP
GTIN
00032664650949
UPC
032664650949
Taxonomies, Classifications, and Categories
Type
Modular wallplate
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus listed E142334
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5520VMSP.
Jump To:

Cross Referenced

These items are similar to 5520VMSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5520V-MSP Eaton Wiring Devices 00032664650949
IFP12EI Hubbell Wiring Device-Kellems 00662620826417
NSP12I Hubbell Wiring Device-Kellems 00883778502057
41091-2IN Leviton 00078477137208
KTPD2-I Legrand Pass & Seymour 00785007861754

* All prices subject to change.

Begin Live Chat