55215EV - Strap 1 Port Modular Decorator Iv

Eaton

  • $2.72 (Each)
  • $2.72 (Each)

  • $68.00 (Per 25)
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
55215EV
Manufacturer
Eaton
Manufacturer's Part Number
5521-5EV
Description
Strap 1 Port Modular Decorator Iv
Eaton Modular Mounting Strap, 1-Port Modular Mounting Strap, Commercial, Residential Communications, Flush, Ivory, Flush Mount Modular, Mounting Strap Insert, Screw, Thermoplastic Elastomer (Tpe), 0° to 40°C, Decorator, 110 Style
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664654909 / 00032664654909
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Standard Packaging
$68.00 (Per 25)
Resources
Images
 
 
55215EV - Large Image
Attachments
 
 
55215EV - Specification Sheet
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
Strap 1 Port Modular Decorator Iv
Description
STRAP 1 PORT MODULAR DECORATOR IV
extra long description
EWD 5521-5EV Strap 1 Port Modular D
Long Description
Eaton Modular mounting strap, 1-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style
Special Features
Structured wiring
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
2.7630 IN X 4.1000 IN X 0.7000 IN
Manufacturer Information
Manufacturers Part Number
5521-5EV
Brand
COOPER WIRING DEVICES
GTIN
00032664654909
UPC
032664654909
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,FCC Compliant,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55215EV.
Jump To:

Cross Referenced

These items are similar to 55215EV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5521-5EV Eaton Wiring Devices 00032664654909
88102 Morris 00601986881029
WP3411-IV Legrand Pass & Seymour 00804428024507
45-971-BU GC-Waldom Electronics n/a

* All prices subject to change.

Begin Live Chat