55215EW - Strap 1 Port Modular Decorator WH

Eaton

  • $2.63 (Each)
  • $2.63 (Each)

  • $65.75 (Per 25)
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
55215EW
Manufacturer
Eaton
Manufacturer's Part Number
5521-5EW
Description
Strap 1 Port Modular Decorator WH
Strap, 3 Category Level, 1 Port, Single Coaxial, 1 Adapter, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664654916 / 00032664654916
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Standard Packaging
$65.75 (Per 25)
Resources
Images
 
 
55215EW - Large Image
 
55215EW - Large Image
Attachments
 
 
55215EW - Specification Sheet
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
White
Descriptions
Product Type
Strap
Description
STRAP 1 PORT MODULAR DECORATOR WH
Long Description
Strap, 3 Category Level, 1 Port, Single Coaxial, 1 Adapter, White
Features
Flush Mount Wallplates with Telephone and Coaxial Jack are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite
Short Description
Strap, 1 Port, White
Special Features
Telecom/Data Strap 1 Port Modular Decorator Wh
extra long description
EWD 5521-5EW Strap 1 Port Modular D
Additional Information
Category Level
3
Number of Ports
1
adapter type
Single Coaxial
Number of Adapters
1
package quantity
25 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
2.7630 IN X 4.1000 IN X 0.7000 IN
Manufacturer Information
Manufacturers Part Number
5521-5EW
Brand
COOPER WIRING DEVICES
GTIN
00032664654916
UPC
032664654916
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55215EW.
Jump To:

Cross Referenced

These items are similar to 55215EW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5521-5EW Eaton Wiring Devices 00032664654916
WP3411-WH Legrand Pass & Seymour 00804428024521
45-5971-BU GC-Waldom Electronics 00010151397324
88112 Morris 00601986881128
72-5051 Philmore n/a
72-5089 Philmore n/a
FPRMF2-W HellermannTyton 00089306219613

* All prices subject to change.

Begin Live Chat