55235EV - Strap 3 Port Modular Decorator Iv

Eaton

  • $2.63 (Each)
  • $2.63 (Each)

  • $65.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55235EV
Manufacturer
Eaton
Manufacturer's Part Number
5523-5EV
Description
Strap 3 Port Modular Decorator Iv
Eaton Modular Mounting Strap, 3-Port Modular Mounting Strap, Commercial, Residential Communications, Flush, Ivory, Flush Mount Modular, Mounting Strap Insert, Screw, Thermoplastic Elastomer (Tpe), 0° to 40°C, Decorator, 110 Style
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664629341 / 00032664629341
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Standard Packaging
$65.75 (Per 25)
Resources
Attachments
 
 
55235EV - Specification Sheet
Images
 
 
55235EV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Strap 3 Port Modular Decorator Iv
Description
STRAP 3 PORT MODULAR DECORATOR IV
extra long description
EWD 5523-5EV Strap 3 Port Modular D
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style
Special Features
Structured wiring
Additional Information
dimensions
1.5000 IN X 4.1000 IN X 0.4000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5523-5EV
GTIN
00032664629341
UPC
032664629341
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat