55235EV - Strap 3 Port Modular Decorator Iv

Eaton

  • $2.63 (Each)
  • $2.63 (Each)

  • $65.75 (Per 25)
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
55235EV
Manufacturer
Eaton
Manufacturer's Part Number
5523-5EV
Description
Strap 3 Port Modular Decorator Iv
Eaton Modular Mounting Strap, 3-Port Modular Mounting Strap, Commercial, Residential Communications, Flush, Ivory, Flush Mount Modular, Mounting Strap Insert, Screw, Thermoplastic Elastomer (Tpe), 0° to 40°C, Decorator, 110 Style
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664629341 / 00032664629341
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Standard Packaging
$65.75 (Per 25)
Resources
Attachments
 
 
55235EV - Specification Sheet
Images
 
 
55235EV - Large Image
 
55235EV - Small Image
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
Strap 3 Port Modular Decorator Iv
Description
STRAP 3 PORT MODULAR DECORATOR IV
extra long description
EWD 5523-5EV Strap 3 Port Modular D
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Special Features
Structured wiring
Long Description
Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0° to 40°C, Decorator, 110 style
Additional Information
dimensions
1.5000 IN X 4.1000 IN X 0.4000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5523-5EV
GTIN
00032664629341
UPC
032664629341
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular mounting strap
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Listed,cULus Listed,RoHS Compliant,FCC Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55235EV.
Jump To:

Cross Referenced

These items are similar to 55235EV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5523-5EV Eaton Wiring Devices 00032664629341
45-973-BU GC-Waldom Electronics 00010151397751
ISF3EI Hubbell Wiring Device-Kellems 00662620831862
NS613I Hubbell Wiring Device-Kellems 00883778501043
41643-I Leviton 00078477013724
88106 Morris 00601986881067
KS326-I Legrand Pass & Seymour 00785007861518
FPRMF3-I HellermannTyton 00089306232346

* All prices subject to change.

Begin Live Chat