5530VMSP - Wallplate 3 Port Modular Midsize Iv

Eaton

  • $3.34 (Each)
  • $3.34 (Each)

  • $83.50 (Per 25)
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
5530VMSP
Manufacturer
Eaton
Manufacturer's Part Number
5530V-MSP
Description
Wallplate 3 Port Modular Midsize Iv
Eaton Modular Wallplate, 3 Port Modular, Midsize Iv, Application- Commercial and Residential Communications, Flush Mount, Ivory, Thermoplastic Elastomer (Tpe), 0 to 40C, Used With 110 Style Modular Jacks, Adapters, Inserts
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664650970 / 00032664650970
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Standard Packaging
$83.50 (Per 25)
Resources
Images
 
 
5530VMSP - Large Image
 
5530VMSP - Small Image
Attachments
 
 
5530VMSP - Specification Sheet
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
Wallplate 3 Port Modular Midsize Iv
Description
WALLPLATE 3 PORT MODULAR MIDSIZE IV
extra long description
EWD 5530V-MSP Wallplate 3 Port Modu
Features
In todays homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Modular wallplate, 3 Port Modular, MidSize IV, Application- Commercial and residential communications, Flush Mount, Ivory, Thermoplastic elastomer (TPE), 0 to 40C, Used with 110 style modular jacks, adapters, inserts
Special Features
Structured wiring
Additional Information
dimensions
0.5000 IN X 4.5000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5530V-MSP
GTIN
00032664650970
UPC
032664650970
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular wallplate
Packaging
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5530VMSP.
Jump To:

Similar Items

Similar items are close alternatives to 5530VMSP, though they may not be 100% alike.

Trademaster 1G 3PORT Datacom WP Ivory
  • Our Part #: TPD3I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPD3I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.70) ·
TPD3I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5530VMSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5530V-MSP Eaton Wiring Devices 00032664650970
IFP13EI Hubbell Wiring Device-Kellems 00662620826479
NSP13I Hubbell Wiring Device-Kellems 00883778502101
41091-3IN Leviton 00078477137239
KTPD3-I Legrand Pass & Seymour 00785007861785

* All prices subject to change.

Begin Live Chat