55475ELA - Jack Modular Cat 5E RJ45 Data La

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55475ELA
Manufacturer
Eaton
Manufacturer's Part Number
5547-5ELA
Description
Jack Modular Cat 5E RJ45 Data La
Modular Data Jack, Light Almond , 8-Position, 8-Conductor, 568A/B, Category 5E RJ45, Jack, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664662140 / 00032664662140
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55475ELA - Large Image
 
55475ELA - Large Image
 
55475ELA - Large Image
Attachments
 
 
55475ELA - Specification Sheet
Other Links
 
 
55475ELA - Other
 
55475ELA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jack Modular Cat 5E RJ45 Data La
Description
JACK MODULAR CAT 5E RJ45 DATA LA
extra long description
EWD 5547-5ELA Jack Modular CAT 5e R
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Long Description
Modular Data Jack, Light Almond , 8-position, 8-conductor, 568A/B, Category 5e RJ45, Jack, 0° to 40°C
Special Features
Structured wiring
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5547-5ELA
GTIN
00032664662140
UPC
032664662140
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat