55505EV - Adaptor Blank Insert Iv

Eaton

  • $0.62 (Each)
  • $0.62 (Each)

  • $62.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55505EV
Manufacturer
Eaton
Manufacturer's Part Number
5550-5EV
Description
Adaptor Blank Insert Iv
Eaton Modular Jacks and Adapters, Blank Insert, Commercial, Residential Data and Connectivity, Flush, Snap-In, Ivory, Modular Insert, Blank Modular Insert, Thermoplastic, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664629464 / 00032664629464
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Standard Packaging
$62.00 (Per 100)
Resources
Attachments
 
 
55505EV - Specification Sheet
Images
 
 
55505EV - Large Image
 
55505EV - Large Image
 
55505EV - Large Image
Other Links
 
 
55505EV - Other
 
55505EV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adaptor Blank Insert Iv
Description
ADAPTOR BLANK INSERT IV
extra long description
EWD 5550-5EV Adaptor Blank Insert I
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Long Description
Eaton Modular jacks and adapters, Blank insert, Commercial, residential data and connectivity, Flush, snap-in, Ivory, Modular insert, Blank modular insert, Thermoplastic, 0° to 40°C
Special Features
Structured wiring
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5550-5EV
GTIN
00032664629464
UPC
032664629464
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight per each
0.026
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat