5759 - Recp SGL Flush 20A 125/250V 3P4W STR BK

Eaton

  • $36.17 (Each)
  • $36.17 (Each)

  • $1,808.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5759
Manufacturer
Eaton
Manufacturer's Part Number
5759
Description
Recp SGL Flush 20A 125/250V 3P4W STR BK
Eaton Power Device Receptacle, #12 - 4 Awg, 20A, Flush, 125/250V, Back, Black, Nema 14-20R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893015408 / 00040893015408
Weight per unit
0.19 L
Price & Packaging
Minimum Order Quantity
1
Unit
$36.17 (Each)
Standard Packaging
$1,808.50 (Per 50)
Resources
Images
 
 
5759 - Small Image
 
5759 - Large Image
Attachments
 
 
5759 - Specification Sheet
Brochures
 
 
5759 - Brochure
Other Links
 
 
5759 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp SGL Flush 20A 125/250V 3P4W STR BK
extra long description
EWD 5759 Recp Sgl Flush 20A 125/250
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SGL FLUSH 20A 125/250V 3P4W STR BK
Long Description
Eaton power device receptacle, #12 - 4 AWG, 20A, Flush, 125/250V, Back, Black, NEMA 14-20R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Special Features
Commercial Grade
Additional Information
dimensions
1.8800 IN X 1.6300 IN X 4.1300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5759
GTIN
00040893015408
UPC
040893015408
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
Industrial receptacles
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat