6266 - 15A 125V 2P3W Plug

Cooper Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6266
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
6266
Description
15A 125V 2P3W Plug
Straight Blade Plug, Polarized; Chemical Resistant, Dirt Tight, Impact Resistant, Moisture Resistant; 5-15P; 125 V; 15 Ampere; 2 Pole; 3 Wire; Grounding; Cord Size 0.25 to 0.656 Inch; Nylon; Gray; Approval Csa, Ul FS WC-596-F; Safety Grip[T] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Plug Fuses
UNSPSC
-
UPC/EAN/GTIN
04089302105
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6266 - Small Image
 
6266 - Large Image
Attachments
 
 
6266 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 A
Voltage Rating
125 V
Current Rating
15 AMPERE
Number of Wires
3 in
Material
Nylon
Material, Color, and Finish
Color
Gray
Descriptions
Description
15A 125V 2P3W PLUG
Additional Information
APPLICABLE STANDARD NEMA WD 1
Commodity Description
Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
Long Description
STRAIGHT BLADE PLUG, POLARIZED; CHEMICAL RESISTANT, DIRT TIGHT, IMPACT RESISTANT, MOISTURE RESISTANT; 5-15P; 125 V; 15 AMPERE; 2 POLE; 3 WIRE; GROUNDING; CORD SIZE 0.25 TO 0.656 INCH; NYLON; GRAY; APPROVAL CSA, UL FS WC-596-F; SAFETY GRIP[T] BRAND
Additional Information
Cord Size
0.25 TO 0.656 INCH
Ground Type
GROUNDING
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
6266
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
POLARIZED
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Configuration
5-15P
Approval
CSA, UL FS WC-596-F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat