6269HGC - Conn HG 15A 125V 2P3W STR CL

Eaton

  • $43.80 (Each)
  • $43.80 (Each)

  • $2,190.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6269HGC
Manufacturer
Eaton
Manufacturer's Part Number
6269HGC
Description
Conn HG 15A 125V 2P3W STR CL
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Clear, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893052199 / 00040893052199
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Standard Packaging
$2,190.00 (Per 50)
Resources
Attachments
 
 
6269HGC - Specification Sheet
Images
 
 
6269HGC - Large Image
 
6269HGC - Large Image
 
6269HGC - Large Image
 
6269HGC - Video
Other Links
 
 
6269HGC - Other
 
6269HGC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
extra long description
EWD 6269HGC Conn HG 15A 125V 2P3W S
Long Description
EATON ARROW HART SAFETY GRIP HOSPITAL GRADE STRAIGHT BLADE CONNECTOR, #18-12 AWG, 15A, INDUSTRIAL, 125V, BACK WIRE, CLEAR, BRASS, NYLON, 5-15P, TWO-POLE, THREE-WIRE, GROUNDING, SCREW, NYLON, CORE PACK
Special Features
Hospital grade plugs & conns
Description
CONN HG 15A 125V 2P3W STR CL
Product Type
Conn HG 15A 125V 2P3W STR CL
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Additional Information
media
Yes
dimensions
1.2800 IN X 1.4600 IN X 2.0600 IN
Manufacturer Information
Manufacturers Part Number
6269HGC
Brand
Eaton
GTIN
00040893052199
UPC
040893052199
Taxonomies, Classifications, and Categories
Type
Safety grip hospital grade
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification W-C-596F,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat